Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Aluminium single ladder with rungs

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium single ladder with rungs

Light and strong

See product details

Available in 9 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • High torsion resistance due to quadruple flanged and pressed connections between struts and rungs

  • Rungs and struts made of extruded aluminium profile for very good bending resistance

  • Secure footing due to non-slip ladder feet/divider rail shoes

  • Grooved rungs for safety when climbing

  • The ladder can be used on both sides due to ladder feet at both ends and rungs that are grooved on both sides (ladder length < 3 m)

  • Increased stability and tilt resistance due to the divider rail (ladder length ≥ 3 m)

  • Ladder feet and divider rail shoes are easy to replace - no screws and rivets.
Notice

The divider rail (including fastening material) is included with the ladder and can be fitted in just a few easy steps.