Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EVAPOmat® air conditioner cleaning device set

For detailed information, other images and documents, please select individual articles from the following table.

EVAPOmat® air conditioner cleaning device set

For the elimination of unpleasant smells inside cars and utility vehicles, as well as in enclosed spaces.

  • Min./max. output voltage car adapter: 12/24 V/DC
  • Min./max. input voltage car adapter: 12/24 V/DC
  • Min./max. input voltage: 100-240 V/AC
  • Length x width x height: 286 x 85 x 226 mm
  • Liquid volume of ingredient can: 100 ml
  • Ingredient consumption: 5 ml/min
  • Current consumption: 4 A
  • Weight: 1.5 kg

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen