Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Food-grade silicone acetate

For detailed information, other images and documents, please select individual articles from the following table.

Food-grade silicone acetate

Special, high-quality sealant for sealing in food processing and drinking water sector, as well as for aquarium construction

  • Container: Cartridge
  • Contents: 310 ml
  • Chemical basis: Sauer silicones (acetate systems)
  • Continuous motion absorption: 25 %
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 180 °C
  • Full curing speed/conditions: 3 mm/d / 23°C and 50% relative humidity
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Min./max. full curing speed /conditions: 2-3 mm/d / 23°C and 50% relative humidity
  • Min. breaking elongation: 500 %
  • Fungicidal properties: No
  • Building material class: B2 - Normally inflammable
  • Shelf life from production: 18 Month
  • Building material class/conditions: B2 - Normally inflammable / in accordance with DIN 4102
  • Density/conditions: 1.04 g/cm³ / at 20°C
  • Density: 1.04 g/cm³

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt