For detailed information, other images and documents, please select individual articles from the following table.
ASSY 4 WH HEX washer head screw, zinc plated steel, partial thread, washer head, 1/4 inch hexagon drive
With its robust, contoured outer surfaces for good visibility and cleanability as well as a 1/4 inch drive, the screw is suitable for repeated screwing and loosening to temporarily attach formwork elements, display boards and masking films.
Register now and access more than 125,000 products
Variants
Durable and material-saving
- The system means fewer screws are required. With repeated reuse, the required number of screws also falls for each project/application.
Lower dismantling costs
- Screws can be found again more quickly and the drive easily exposed (concrete sludge can be removed quickly), speeding up removal and reducing working time.
Quicker and more secure installation - even under difficult conditions
- The long bit guide, magnetic screw holder and precise positioning enable quick biting and prompt insertion of the screw - even in difficult installation situations.
- We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a diameter of 5 mm.
- ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered woods. For applications in plastic fixings where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head.
- A range of services are available on the ASSY® service page at www.wuerth.de/assy.
ETA-11/0190 approval
The requirements of the European Technical Approval (ETA) must be observed.
- Fastening of formwork panels, formwork boards, formwork frames, risers in framework reconstruction or for tarpaulin fastening with roof battens.
- For continuous use in damp areas (usage class 2) or short-term, temporary use in outdoor areas directly exposed to weather.
- ASSY® screws are approved for quasi-static loads.
- For optimal use of the screw, the Würth universal holder E 6.3 (1/4) magnetic EUROFAST with stainless steel sleeve, art. no. 0838101 must be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!