ASSY® 3.0, blue galvanised Particle board screw
ASSY<SUP>®</SUP> 3.0, blue galvanised Particle board screw - 1
ASSY<SUP>®</SUP> 3.0, blue galvanised Particle board screw - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0, blue galvanised Particle board screw

For universal use in furniture construction, shopfitting, internal construction and for interior fittings.

  • Head type: Countersunk head
  • Head details: Milling pockets
  • Thread type: Wood screw thread
  • Thread design: Full thread
  • Thread format: Coarse thread
  • Shape of tip: Tip with counter thread
  • Material: Hardened steel
  • Surface: Zinc plated
  • Colour: Silver
  • Suitable for use in the following materials: Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood
  • Screw requiring approval: Yes
  • Approval: ETA-11/0190
  • RoHS-compliant: Yes

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
017005070
5 mm 70 mm 9.6 mm 3.2 mm
200 pcs
017005080
5 mm 80 mm 9.6 mm 3.2 mm
100 pcs
017006060
6 mm 60 mm 12 mm 4.4 mm
200 pcs
017006040
6 mm 40 mm 12 mm 4.4 mm
250 pcs
017006050
6 mm 50 mm 12 mm 4.4 mm
250 pcs
017006055
6 mm 55 mm 12 mm 4.4 mm
250 pcs
017006030
6 mm 30 mm 12 mm 4.4 mm
250 pcs
017006070
6 mm 70 mm 12 mm 4.4 mm
200 pcs
017006080
6 mm 80 mm 12 mm 4.4 mm
100 pcs
017006045
6 mm 45 mm 12 mm 4.4 mm
250 pcs
017005045
5 mm 45 mm 9.6 mm 3.2 mm
250 pcs
017005055
5 mm 55 mm 9.6 mm 3.2 mm
250 pcs
017005035
5 mm 35 mm 9.6 mm 3.2 mm
500 pcs
017005060
5 mm 60 mm 9.6 mm 3.2 mm
250 pcs
017005050
5 mm 50 mm 9.6 mm 3.2 mm
250 pcs
017005025
5 mm 25 mm 9.6 mm 3.2 mm
500 pcs
017005040
5 mm 40 mm 9.6 mm 3.2 mm
500 pcs
017005030
5 mm 30 mm 9.6 mm 3.2 mm
500 pcs
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
Zinc-plated steel, blue passivated, full thread, countersunk head, AW drive



Connects the wood instead of splitting it



Substrates:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.


Milling pockets – countersink anywhere!


  • Suitable for wood and fittings

  • Minimum damage to coated wood materials

  • Less chips on the surface


Asymmetric thread – faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional chipboard screws

  • Coarse thread: 5.0-12.0 mm


AW drive – more power


  • Optimum transmission of forces

  • Very good snug fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for the diameters 3.0 to 12.0 mm


Mating thread – less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Mating thread: 5.0-12.0 mm
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.



ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic dowels, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



With steel screw connections, a pin-point countersunk drill hole must be made in steel parts.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.

ETA-11/0190