For detailed information, other images and documents, please select individual articles from the following table.
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain 18-8 stainless steel, low head, UNC (comparable with ISO metric thread)
Register now and access more than 125,000 products
Variants
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel. Mechanical properties based on ASTM F835
Standard thread tolerance according to ASME B1.1 = 3A (for male thread)
Screws have only limited resilience, cf. ASME 18.3 Table 1G and ASTM F835 Table 3, Point A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!