For detailed information, other images and documents, please select individual articles from the following table.
Screw, hexagon head, inch ASME B18.2.1 steel GR5 zinc flake silver (ZFSHL)
Register now and access more than 125,000 products
Variants
- The mechanical properties are regulated in SAE J429
- The thread length is based on ASME B18.2.1
- 1 inch (in) = 25.4 mm
- Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)
Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment and all other fields that have vehicle construction standard corrosion protection requirements.
Corrosion resistance for ZFSHL:
- Diameter ≥ M6 - 480 h*
- Diameter ≥ M10 - 720 h*
* Reference values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.
The designation ZFSHL refers to the following corrosion coating:
- Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.09 μ to 0.14 μ due to top coat with integrated lubricating particles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!