For detailed information, other images and documents, please select individual articles from the following table.
ABS lifeline system Stainless steel wire rope
Stainless steel wire rope made from extremely durable V4A steel.
Register now and access more than 125,000 products
Variants
All ABS Safety fall protection systems are made from high-quality V4A stainless steel and available with two rope thicknesses: The ABS-Lock SYS II features a high-strength stainless steel wire rope with a diameter of 8 mm. In the lower-duty ABS-Lock SYS IV, the rope diameter is 6 mm. When clamped at almost any length along the edge, the system can be easily guided around corners and obstacles using special curved elements.
The 6 mm version is also available in red to be easily seen.
- DIN EN 795:2012, C and CEN/TS 16415:2013
- The whole system, including the ABS TI-FlexCurve (curved element) and ABS TI-Bracket (intermediate bracket) are fully traversable
- Can be fastened to almost all substrates
- Ideal for flat roofs (schools, gymnasiums, warehouses etc.)
- Secures up to 4 people simultaneously
- For 8 or 6 mm-thick stainless steel wire rope (V4A)
- The 6 mm version is also available in red
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!