Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
3/8 inch socket wrenches Assortment of 19 pieces
3/8 inch socket wrenches Assortment of 19 pieces - 1
3/8 inch socket wrenches Assortment of 19 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch socket wrenches Assortment of 19 pieces

Practical metal box for workshop applications and mobile use, robust design with dust-protected ratchet, professional-quality ZEBRA® tool

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Practical 19 piece assortment in a sturdy metal box


  • This assortment is a compact set of basic equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


Matching sockets for the most common screw connections


  • The 3/8 inch assortment includes 14 metric sockets with width across flats from 6 to 19 mm


Powerful and efficient tightening


  • The two rigid extensions, the angled extension and the cardan joint can be used to transfer force directly


Dust-protected reversible ratchet for working in tough conditions - awarded the Red Dot Design Award


  • The slim ratchet has an offset head for more clearance

  • The mechanism with 72 teeth has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication

  • The square drive is particularly robust and durable

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation, and also makes it possible to press on the head of the ratchet when tightening without accidentally switching direction

  • Even more powerful one-handed operation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage