For detailed information, other images and documents, please select individual articles from the following table.
2C repair filler RSM for all wood and imitation wood surfaces
Register now and access more than 125,000 products
Variants
- The 2C repair filler has excellent load-bearing capacity, hardness and strength comparable to wood and is also weather-resistant
- Begins to dry in just a few minutes, does not drip into holes and recesses or flatten out and can be subjected to loads in 20-40 minutes depending on the room temperature
- The filler can be easily painted over using a variety of coating systems
- Excellent adhesion to wooden materials
- Very easy to sand
- Silicone-free
Ensure that the compound does not become too hard. 2C repair filler RSM.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For closing, filling and repairing scratches, cracks, open joints, holes, pressure areas, crushed and broken edges, as well as for securing broken bolts, hinges, bushings and fittings.
In small portions, the filler must be firmly pushed into the repair area in order to achieve optimum anchoring. Remove excess compound using glass film and plastic plane. After curing, level the surface with sanding paper. The colour of touch-up areas can be adjusted using the retouching paint box. A clear varnish can be used to alter the level of the gloss, which seals the damaged area. For more information and preparation guidance, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!