Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
2-component frame foam, PURLOGIC®Fast set 36 pieces
2-component frame foam, PURLOGIC<SUP>®</SUP>Fast set 36 pieces - 1
2-component frame foam, PURLOGIC<SUP>®</SUP>Fast set 36 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

2-component frame foam, PURLOGIC®Fast set 36 pieces

2C cartridge foam for secure door frame installation

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Economical working


Reduces spread time to 60 minutes, saving time and money



Good adhesive properties


Good adhesion to virtually all surfaces found in construction



Dimensionally stable foam


No pressure needed once spreading time is reached



Tested product characteristics


  • Joint sound insulation. Reduces noise level at RST,w = 61 dB in accordance with DIN 52210

  • Thermal conductivity. Reduces thermal loss at 0.035 W/(mK) in accordance with DIN 52612

  • Air permeability. Prevents draughts, based on DIN 18055/EN 42

  • Water vapour permeability. Tested in accordance with DIN EN ISO 12572

  • Energy saving in accordance with the German Energy Conservation Ordinance (EnEV). Heating cost savings of 9 %, based on DIN 18055/EN 42

  • General test certificate from construction authorities. Complies with building material class B2 in accordance with DIN 4102, Part 1

  • EMICODE-certified


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing