Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
2-component cement-based sealing

For detailed information, other images and documents, please select individual articles from the following table.

2-component cement-based sealing

Polystyrene-free, bitumen-free, two-component cement/plastic-based surface sealing.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Material base: Cements and polymer additive


  • Solid surface, resulting in mechanical and chemical protection of walkable concrete surfaces (not suited for horizontal silo construction or similar structures)

  • Quick and definite to set, resulting in fast progress of work

  • No blistering on warm surfaces

  • Excellent friction adhesion to mineral surfaces, high degree of functionality


Bitumen-free and polystyrene-free


  • No bitumen seepage

  • Good UV stability and is therefore ideally suited for sealing in visible areas (e.g. sockets being plastered)

  • No layer thickness loss under pressure, high level of functional reliability


Elastic material behaviour


Remains permanently flexible and bridges cracks, thereby guaranteeing a high degree of functionality



Resistant to all standard chemically aggressive substances found in floors, as well as diluted acids and caustics that attack concrete



Solvent-free

Notice

The minimum application temperature is +5°C. It is essential that the effects of rain and frost and water stresses are prevented until both coats have completely dried. In the event of prolonged exposure to sunlight, discolouration cannot be ruled out and should therefore be avoided. Not for use in horizontal silos, biogas plants and similar systems. Not suitable for sealing against backwards flowing water and for sealing roofs. During application, it is recommended that you wear personal protective equipment (safety goggles, art. no. 0892 102 ff./gloves, art. no. 0899 435 ff.). The powder component contains cement; therefore avoid contact with skin.

Certified radon-proof by Radio Ökologisches Institut Keller

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.