For detailed information, other images and documents, please select individual articles from the following table.
1C slurry-type seal coating CERAfix ® 300
Flexible crack-bridging, mineral one-component sealing slurry for indoor and outdoor use
Register now and access more than 125,000 products



Variants
- Quick-setting, tiles and panels can be laid approx. 3-4 hours after the second coat application
- Very good spreading and smoothing properties
- Easy to apply
- Can be painted, filled or sprayed with a suitable device
- Very low emissions according to GEV-EMICODE
- Vapour-permeable, resistant to frost, UV and ageing
- Suitable as composite sealant for water influence classes W0-I to W3-I without chemical exposure in accordance with DIN 18534 Part3
- Direct contact with metals such as copper, zinc and aluminium must be prevented by using a pore-tight primer such as CERAfix 103 2C special adhesive primer/CERAfix 203 casting and adhesive resin.
- The substrate and CERAfix 300 must be prevented from dropping below the dew point (condensation formation) during the application and drying phases.
- In rooms with a low temperature, high humidity and insufficient ventilation, an extended drying time should be anticipated. Direct heaters are not suitable for drying in these types of rooms!
- Protect surfaces that do not require treatment against exposure to CERAfix 300!
- During the bonding process, the seal must not be exposed to water. If water gets behind the material, it can lead to spalling in the event of frost.
- Avoid exposure to direct sunlight during application.
- During the drying phase, the seal must be protected from water.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product residues can be disposed of in line with waste code AVV 17 01 01.
The single-component flexible sealing slurries are used for sealing under tiles in applications where long-term and permanent protection against water exposure must be ensured, e.g. in residential bathrooms and kitchens, private and public toilet facilities and pool surrounds. The product is suitable as a seal in a composite for water impact classes W0-I to W3-I without chemical impact in accordance with DIN 18534 and ZDB information sheet "Compound sealing".
Prime the surface with CERAfix 101 (avoid puddling!) or moisten it so that it is matt moist when the CERAfix 301 slurry-type seal coating is applied. As an alternative to CERAfix 101, CERAfix 102 can be used with a mixing ratio of 1:3 to water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!