Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1-component plastic adhesive primer

For detailed information, other images and documents, please select individual articles from the following table.

1-component plastic adhesive primer

Promoting adhesive for plastic varnishes

  • Weight of content: 986 g
  • Colour: Silver coloured
  • Density: 0.915 g/cm³
  • Density conditions: at 20°C
  • VOC concentration (CH): 95.09 %
  • Min. processing temperature: 10 °C
  • Max. processing temperature: 75 °C
  • Application conditions: at 10°C and 75% relative humidity
  • Shelf life from production: 36 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen