Premium ink marker
Ink marker Premium
INKMRK-PREMIUM-PERMANENT-BLACK-1MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Wetterfest sowie lichtbeständig
Markings on almost all surfaces, e.g. metal, plastic and glass
Ideal for use in the automotive sector, industry and trade businesses.
Line thickness | 1 mm |
Colour | Black |
Design | Permanently waterproof |
Shape of tip | Round tip |
Material of housing | Plastic |
Silicone-free | No |
Datasheets (0)
Certificates/ Documents (1)