Precision crepe tape Strong
Precision crepe tape strong
CRPTPE-PREC-STRONG-30MMX50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Fibre-reinforced washi paper
- Fibre reinforcement in the rice paper reduces unwanted tearing
- Brilliantly suited for both solvent- and water-based paint systems
- The supple material allows very precise bonding
- Particularly fine paint edges can be achieved with no paint runs due to the very thin masking tape
High adhesive strength and residue-free
- Excellent, high-strength adhesion due to high adhesive force
- Suitable for most smooth, unfinished and uneven substrates due to the chosen acrylate adhesive
- Slightly damp surfaces do not present a problem for the adhesive
- The crepe tape has excellent wet strength, making it suitable for wet sanding
Heat- and UV-resistant
- Also suitable for longer-term applications outdoors due to its UV resistance of up to four months
- Heat-resistant up to +150 °C for max. one hour and therefore excellent for painting work requiring oven drying
- The tape must be removed when dry
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For indoor and outdoor applications
- Ideal for masking work in the painting sector
- Can also be used on unfinished, uneven or slightly damp surfaces
- For masking during varnish application and filling work
- For securing masking paper and masking films
- For masking work when painting in the automotive and metalworking sectors
- Also suitable for oven drying and multi-layer painting
- Ideal as masking tape for the automotive aftermarket
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Adhesive base | Acrylate |
Adhesive tape backing material | Japanese rice paper (Washi Tape) |
Colour | Orange |
Width | 30 mm |
Length | 50 m |
Thickness | 110 µm |
Min./max. processing temperature | 5 to 40 °C |
Short term temperature resistance max. /conditions | 150 °C / short-term, one hour |
Dynamic peel strength at 25 mm | 5 N |
Elongation at break/conditions | 8 % / in accordance with DIN EN 14410 |
Resistance to tearing | 34 N/cm |
Ultraviolet resistance | 4 months, outdoor weathering |
Moisture resistance | Yes |
Shelf life from production/conditions | Unlimited / cool, dry and frost-free storage area that is protected from UV rays |
Datasheets (0)
Services und Systeme rund ums Produkt