Power unit For various additional cordless devices
Mains adapter
MAINSADAPT-BR-18-DAB+-20V/3A-EU
Art.-no. 5801458000
EAN 4099618379352
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Always observe the input and output voltage. Also note the polarity.
Datasheets(X)
Input voltage | 230 V/AC |
Output voltage | 20 V/DC |
Product weight (per item) | 280.000 g |
Colour | Black |
Length | 110 mm |
Plug type | C |