Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Robust and versatile cordless construction site radio with rich sound.
This USB charging adapter enables use of the machine battery for operation of two USB-C chargers with 45 W and 12 W power
Compact M-CUBE cordless Bluetooth® speaker with FM radio function and rich sound
Use to operate the corresponding cordless device using mains power, without the rechargeable battery.
Can be screwed into the 5/8-inch thread on the BTS 18-40 to reduce to 1/4 inch. Thus also enables fixing on tripods with 1/4-inch thread.