Power unit For various additional cordless devices
Mains adapter
MAINSADAPT-ADAPTER-BTS18-40-(18V/2,5A)
Art.-no. 5801425000
EAN 4065746081184
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Always observe the input and output voltage. Also note the polarity.
Datasheets(X)
Input voltage | 230 V/AC |
Output voltage | 20 V/DC |
Product weight (per item) | 229.000 g |
Colour | Black |
Plug type | C |