Power Clean Petrol/Hybrid
Injection system cleaner POWER CLEAN petrol/hybrid
INJCLNR-PTR-(POWER CLEAN)-200ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Increases the octane number for cold starts.
- Removes activated carbon and ash deposits from injection nozzles
- Restores the spray pattern and the inlet valves
- Reduces deposits in the combustion chamber
- Cleans the entire fuel system
- Cleaning additive for targeting problems
- CLEAN-UP technology
Compatible with all types of petrol, including E10.
Add directly to the tank. A 200-ml bottle will treat up to 50 l of fuel. To clean the engine thoroughly, use one bottle each time for four consecutive refuellings.
Contents | 200 ml |
Smell/fragrance | Gasoline |
Chemical basis | Hydrocarbons |
Shelf life from production | 24 Month |
Density | 0.83 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 65 °C |
Datasheets (1)
Services und Systeme rund ums Produkt