Post support bracket BP-H/TZN
Post holder, BP-H/TZN
POSTHOLD-CONCA-HDG-(H-SHAPE81)-H600
Art.-no. 0681488081
EAN 4024835148627
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High corrosion protection and steel bonding with circumferential 5 mm welded seam
- Robust design, 6 mm thick
- Material: steel S 235 JR in line with EN 10025:2004
- Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of dowel pin/screws may only be max. 1 mm smaller than the diameter of the hole.
Secure anchorage of the post support bracket in the substrate or ground must be verified separately.
European Technical Approval ETA-13/1063
Datasheets(X)
For fixing heavy wooden structures such as fence posts, pergolas, carports etc.
Anchored by embedding directly in concrete or using a sleeve foundation
Recommended concrete embedding depth: approx. 250 mm
Suitable fasteners:
Bolts d = M10 mm
Design | For static purposes |
Form | Fixed H profile |
Width of fork (A) | 81 mm |
Number of D 11 mm holes | 4 PCS |
Fork height | 300 mm |
Fork depth | 60 mm |
Fork thickness | 6 mm |
Diameter of hole | 11 mm |
Holder plate dimensions | 81 x 60 x 6 mm |
Type description | Version H |
Height | 600 mm |
Suitable for min. post cross-section | 81 x 100 mm |
Baseplate format | 81 x 60 x 6 mm |
Material | Steel |
Material designation of carrier | S 235 JR |
Holder material standard | DIN EN 10025:2004 |
Surface | Hot dip galvanized |
Coating thickness | 55 µm |
Surface standard | DIN EN ISO 1461 |
Use class | 3 |
Number of pieces | 1 PCS |
Weight | 3887 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!