Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Post support bracket BP-H/TZN

Post holder, BP-H/TZN
POSTHOLD-CONCA-HDG-(H-SHAPE101)-H600

Art.-no. 0681488101

EAN 4024835148641

-,--
price per selected packing unit
| Individual prices for customers after login
Post support bracket BP-H/TZN

Art.-no. 0681488101

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extra-robust, one-piece post support bracket with fixed H-shaped mount. For embedding in concrete. Ideal for heavy-duty structures.
  • High corrosion protection and steel bonding with circumferential 5 mm welded seam

  • Robust design, 6 mm thick

  • Material: steel S 235 JR in line with EN 10025:2004

  • Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of dowel pin/screws may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.

European Technical Approval ETA-13/1063

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fixing heavy wooden structures such as fence posts, pergolas, carports etc.

Instructions

Anchored by embedding directly in concrete or using a sleeve foundation



Recommended concrete embedding depth: approx. 250 mm



Suitable fasteners:


Bolts d = M10 mm

Design

For static purposes

Form

Fixed H profile

Width of fork (A)

101 mm

Number of D 11 mm holes

4 PCS

Fork height

300 mm

Fork depth

60 mm

Fork thickness

6 mm

Diameter of hole

11 mm

Holder plate dimensions

101 x 60 x 6 mm

Type description

Version H

Height

600 mm

Suitable for min. post cross-section

101 x 100 mm

Baseplate format

101 x 60 x 6 mm

Material

Steel

Material designation of carrier

S 235 JR

Holder material standard

DIN EN 10025:2004

Surface

Hot dip galvanized

Coating thickness

55 µm

Surface standard

DIN EN ISO 1461

Use class

3

Number of pieces

1 PCS

Weight

3666 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X120

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-125-M12X220

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 25 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-10-M12X110

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X125

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-50-M12X150

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-100-M12X200

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-125-M12X225

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-165-M12X265

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X115

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X140

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X145

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information