Post support bracket BD-D/TZN
Post holder, BD-D/TZN
POSTHOLD-CONCA-HDG-ROWLOCK24-H400
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Hidden inner spike connector
- Can be concreted in with variable height compensation by means of long ribbed spike
- Improved structural wood protection
- Spike material: Steel, d = 24 mm
- Ribbed spike material: Gate steel, d = 20 mm
- Surface: Fully hot-dip galvanised
Diameter of dowel pin/screws may only be max. 1 mm smaller than the diameter of the hole.
Post mount for light structures and higher screening requirements such as carports or garden structures.
Anchored by embedding directly in concrete or using a sleeve foundation.
Recommended concrete embedding depth: approx. 200/350 mm
Suitable fasteners:
- ASSY 3.0 Combi: D = 10 mm
- Dowel pin: d = 10 mm
![]() | |
Design | For static purposes |
Form | Anchor |
Number of D 11 mm holes | 3 PCS |
Diameter of hole | 11 mm |
Holder plate dimensions | 100 x 100 x 8 mm |
Length of rowlock (wood) | 120 mm |
Diameter of rowlock (wood) | 24 mm |
Length | 528 mm |
Type description | Version D |
Required steel dowels | 1 piece, diameter 10 mm |
Suitable for min. post cross-section | 100 x 100 mm |
Length of rowlock (concrete) | 400 mm |
Diameter of rowlock (concrete) | 20 mm |
Werkstoff | Steel |
Material designation of foot | B 500 SP |
Oberfläche | Hot dip galvanized |
Use class | 3 |
Min. recommended depth of encasement in concrete | 350 mm |
Number of pieces | 1 PCS |
Weight | 2145 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt