Polyester coil, 4.5 mm, welded
Polyester spiral, welded
CBLPULSPRL-PES-BOX-D4,5MM-20M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Coil does not break or tear – no time-consuming repairs necessary
- 50% less friction than conventional cable feed coils
- Considerably easier to use than fibre glass or plastic coils
- Greater pulling forces than fibre glass or plastic coils
Not suitable for use in conjunction with CPS 1 cable feed system.
Length | 20 m |
Design | With dispenser |
Diameter (Ø) | 4.5 mm |
Tensile load | 250 kg |
Connection thread | M6 |
Material | PES - Polyester |
Colour | Traffic black RAL 9017 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt