Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Polish microfibre cloth

MICROACTIVECLTH-POLISH

Art.-no. 0899900188

EAN 4068362570568

-,--
price per selected packing unit
| Individual prices for customers after login
Polish microfibre cloth

Art.-no. 0899900188

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The high-performance polishing cloth is an extremely fluffy and luxurious microfibre polishing cloth with ultra-dense fibre pile for a perfect finish and streak-free shine

The extremely thick material glides smoothly over the paintwork and reliably absorbs residues to leave a streak-free, brilliant finish.



  • High-performance microfibre double fleece

  • Significantly faster polishing than with conventional cloths

  • The high polyamide content gives the cloth an extremely smooth surface and helps it absorb large amounts of liquid and dirt

  • Satin trim prevents scratches and is gentle on paint
Notice
  • Machine washable up to 60 °C without fabric softener. Do not tumble dry

  • Wash with microfibre detergent to preserve the cloth and keep it working properly

  • Do not wash the cloth with fabrics that release a lot of lint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Polish microfibre cloth is designed for polishing and finishing painted surfaces without leaving streaks or scratches. It is ideally suited for collecting and removing wax and polish residues, for subsequent and final treatment after paint sealants/coatings and for gently removing dirt and care product residues during vehicle detailing. Can also be used on sensitive, smooth surfaces such as paint, plastic, chrome and glass.



For the perfect finish, buff using light pressure and a clean cloth until the surface is perfectly clear.

Material

Polyamide/polyester

Length x width

40 x 40 cm

Colour

Anthracite

Length

40 cm

Width

40 cm

Material thickness

9 mm

Coating weight per m²

1300 g

Product weight (per item)

220.000 g

Max. absorption

661 %

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PERFECT microfibre detergent

DETER-PERFECT-1LTR

Gentle cleaning and maximum care of microfibres
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information