Pocket thermal imaging camera
Thermal imaging camera Pocket 2
THERMIMACAMA-POCKET-LCD
Art.-no. 9501018929
EAN 4099618692918
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Thermographic camera with a high-resolution image, with full-screen temperature measurement (minimum, maximum and central spots)
- 3.5 inch touchscreen for simple operation
- Integrated high-performance LED work light for use in hard-to-reach areas
- Audio alarm and warning light when temperature is exceeded
- Digital zoom for greater image detail 1.0x to 4.0x
- Video recordings possible
- Remote live viewing and synchronous adjustment of camera functions (Wi-Fi)
- Four different image modes can be set (fusion, PiP, optical, thermal)
- 50° wide-angle lens, ideal for scanning larger areas such as walls, floors and façades
- Camera operating time up to four hours
Datasheets(X)
Ideal for the inspection and maintenance of buildings, inspection of electrical equipment, leak detection in pipelines and outdoor use.
Resolution (pixels) | 256 pix |
Min./max. temperature conditions | -20 to 400 °C |
Connection type | Micro-USB |
Length x width x height | 140 x 85 x 22 mm |
Battery designation | Li-Ion |
Type of rechargeable battery/battery | Lithium |
Number of rechargeable batteries/batteries | 1 PCS |
Nominal voltage | 3.85 V |