Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plus QM dust extraction drill bit

Dust extraction drill bit Plus QM
EXTRDRL-PLUS-QM-D5-L150-WL100MM

Art.-no. 0648045015

EAN 4061975228123

-,--
price per selected packing unit
| Individual prices for customers after login
Plus QM dust extraction drill bit

Art.-no. 0648045015

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modular hammer drill bit featuring a symmetrical head with four cutting edges and bayonet-click connection for drilling and suction in one operation

Dust-free drilling


  • The dust is extracted from the drill hole as soon as it is created

  • Protects the user from health risks

  • Extends service life

  • No subsequent borehole cleaning necessary

  • Significantly inhibits the formation of dust on the construction site


Very good compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry and the patented reinforcement chamfers prevent the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Perfect drilling properties over the entire service life


One-piece tungsten carbide element for high stability thanks to the maximised attachment surface with the steel body.



Bayonet-click connection


Quick and easy drill change from the suction unit.



Drill depth indicator


Adapted to the drill diameter. For plastic anchors.



Precise drilling


The special self-centring tip enables precise tapping.

Notice
  • Use only possible in conjunction with suction unit art. 0648 040 000.

  • Only for use with dust class M vacuums.

  • Iron reinforcements may only be drilled through with permission from a structural engineer.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.

  • Renovation work where dust should be avoided and the user is to be protected.

Diameter (Ø)

5 mm

Length

150 mm

Working length

100 mm

Number of cutting edges

4 PCS

Tool holding device

Screw-in thread

Drilling speed (point system)

3 of 4 points

Smoothness of running (points system)

4 of 4 points

Accuracy (point system)

4 of 4 points

Reinforcement strength (points system)

3 of 4 points

Service life (points system)

4 of 4 points

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-GREY

Maximum protection in a casual design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information