Plug-in screw connection with female thread
Push-in fitting with female thread
PSHINFITT-DN20XIT-G3/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- With slip protection, the stainless steel corrugated pipe holds its position once inserted
- No special tool required
- Temperature resistant up to +200°C
![]() | |
Material | Brass, suitable for drinking water |
DN nominal width | DN 20 |
Connection thread | IT G 3/4 inch |
Width across flats | 36 mm |
Width across flats 2 | 36 mm |
Length | 52 mm |
Insertion depth | 15.5 mm |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt