Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plug-in corner rack

Boltless shelf corner
STRGSHLF-PLGA-CORNER-2000X1005X600MM

Art.-no. 0957580620

EAN 4058794696103

-,--
price per selected packing unit
| Individual prices for customers after login
Plug-in corner rack

Art.-no. 0957580620

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With steel shelves for medium loads and optimal use of space in warehouses, workshops and factories
  • Steel shelves with 40 mm tubular edge for high stability and safety during use

  • Freely adjustable in 25 mm grid dimensions

  • The pre-assembled frame is quick and easy to put together without any tools

  • Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support

  • Can be expanded using add-on bays and accessories
Notice
  • The corner racks can be expanded using add-on bays from the Basic and Professional ranges

  • Note the rack depths and load capacities per bay

  • All indicated bay widths are axial dimensions

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With steel shelves for medium loads and optimal use of space in warehouses, workshops and factories.

Width

1005 mm

Height

2000 mm

Depth

600 mm

Type description

Corner rack

Bay load

2000 kg

Shelf load

150 kg

Number of levels

4 PCS

Height grid of the shelf level

25 mm

Surface of the shelf

Zinc plated bright

Material of shelf

Steel plate

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Connecting clamp for boltless rack

CONCLIP-F.BLTLRCK

Rack connection clip for the safe arrangement of double racks
x 1 pcs
Boltless rack Basic

STRGSHLF-ADDITION-BASIC-2000X1005X300MM

With steel shelves for medium loads in warehouses, workshops and factories
x 1 pcs
Boltless rack Basic

STRGSHLF-ADDITION-BASIC-2000X1005X400MM

With steel shelves for medium loads in warehouses, workshops and factories
x 1 pcs
Basic shelf

SHLF-(F.BLTLRCK-BAS)-300MM

Sturdy shelf for medium loads for the expansion of the basic starter and add-on shelves
x 1 pcs
Basic shelf

SHLF-(F.BLTLRCK-BAS)-400MM

Sturdy shelf for medium loads for the expansion of the basic starter and add-on shelves
x 1 pcs
Longitudinal bar for boltless rack

LNGITBAR-F.BLTLRCK-W1000MM

For plug-in rack incl. locking pins
x 1 pcs
Diagonal cross braces for boltless racks

CRSDIAG-F.BLTLRCK

For reinforcing the professional and basic plug-in racks
x 1 pcs
Plastic cap for professional and basic boltless racks

ENDCAP-F.BLTLRCK

For the completion of the rack frame supports
x 1 pcs
Cross beam for boltless rack

AY-DPTHBR-STRGSHLF-300MM

For basic and mounted plug-in racks
x 1 pcs
Sidewall made from solid sheet metal

FULLPANWL-F.STRGSHLF-300MM

Secure shelf top for the tradesperson plug-in rack
x 1 pcs
Compartment divider for steel shelf

CPRTDIVIDR-F.BLTLRCK-300MM

Fully adjustable side compartment dividers for shelves in the professional and basic plug-in racks
x 1 pcs
Centre stop for boltless rack

CENTSTOP-F.BLTLRCK-W1000MM

x 1 pcs
Rear stop for boltless rack

REAR-STOP-F.BLTLRCK-1000MM

For the push-through guard
x 1 pcs
Push-in divider for professional and basic boltless racks

BLTLSHLFDIVIDR-F.BLTLRCK-300X310MM

For the individual configuration of shelf trays
x 1 pcs
Push-in divider for professional and basic boltless racks

BLTLSHLFDIVIDR-F.BLTLRCK-300X410MM

For the individual configuration of shelf trays
x 1 pcs
Grid back wall for boltless rack

MSHBCK-F.STRGSHLF-1005MM

Wire grid rear wall for plug-in racks
x 1 pcs
Shelf connector for corner boltless rack

SAFEHOK-F.BLTLRCK

For connecting the shelves at the front
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Shelf support for boltless rack

SHLFCLIP-F.STRGSHLF

Support element for supporting shelves in the boltless rack
x 1 pcs
Mounting clip for grid walls

MNTCLIP-F.MSHWL

Clip for fastening the grid walls to the sides of the plug-in racks
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information