Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plug-in corner rack

Boltless shelf corner
STRGSHLF-PLGA-CORNER-2000X1005X400MM

Art.-no. 0957580420
EAN 4058794696080
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
Robust plug-in rack with 10 steel shelves for medium loads and optimal use of space in warehouses, workshops and factories.
  • Pre-assembled frame for quick and easy plug-in assembly without additional tools

  • Frame support in the form of a sturdy T section

  • Frame and shelf braces (cross beams and longitudinal bars) for maximum stability

  • Can be extended as required with add-on bays and accessories

  • Steel shelves with a load capacity of 150 kg per bay (for an evenly distributed load)

  • Shelves with flexible height adjustment at 25 mm increments, easy installation using plug-in shelf support
Notice
  • All indicated section widths are axial dimensions

  • External dimensions

Width of basic shelf + 56 mm


Width of add-on shelf + 0 mm


Rack depth = shelf depth + 26 mm

If the rack height is more than four times the rack depth, the rack must be secured against tipping.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The corner racks can be extended with the add-on bays from the Basic and Professional ranges.


Note the rack depths and load capacities per bay!

Width

1005 mm

Height

2000 mm

Depth

400 mm

Load capacity of shelf

150 kg

Type description

Corner rack

Bay load

2000 kg

Shelf load

150 kg

Number of levels

4 PCS

Height grid of the shelf level

25 mm

Surface of the shelf

Zinc plated bright

Material of shelf

Steel plate

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Boltless rack Basic

STRGSHLF-ADDITION-BASIC-2000X1005X300MM

Robust plug-in rack with 5 steel shelves for medium loads in warehouses, workshops and factories
x 1 pcs
Boltless rack Basic

STRGSHLF-ADDITION-BASIC-2000X1005X400MM

Robust plug-in rack with 5 steel shelves for medium loads in warehouses, workshops and factories
x 1 pcs
Basic shelf

SHLF-(F.BLTLRCK-BAS)-300MM

Sturdy shelf for medium loads for the expansion of the basic starter and add-on shelves
x 1 pcs
Basic shelf

SHLF-(F.BLTLRCK-BAS)-400MM

Sturdy shelf for medium loads for the expansion of the basic starter and add-on shelves
x 1 pcs
Longitudinal bar For boltless rack

LNGITBAR-F.BLTLRCK-W1000MM

For plug-in rack incl. locking pins
x 1 pcs
Diagonal cross braces For boltless racks

CRSDIAG-F.BLTLRCK

For reinforcing the professional and basic plug-in racks
x 1 pcs
Plastic cap For professional and basic boltless racks

ENDCAP-F.BLTLRCK

For the completion of the rack frame supports
x 1 pcs
Cross beam For boltless rack

AY-DPTHBR-STRGSHLF-300MM

For basic and mounted plug-in racks
x 1 pcs
Sidewall made from solid sheet metal

FULLPANWL-F.STRGSHLF-300MM

Secure shelf top for the craftsman plug-in rack
x 1 pcs
Compartment divider For steel shelf

CPRTDIVIDR-F.BLTLRCK-300MM

Fully adjustable side compartment dividers for shelves in the professional and basic plug-in racks
x 1 pcs
Centre stop for boltless rack

CENTSTOP-F.BLTLRCK-W1000MM

x 1 pcs
Rear stop For boltless rack

REAR-STOP-F.BLTLRCK-1000MM

For the push-through guard
x 1 pcs
Push-in divider For professional and basic boltless racks

BLTLSHLFDIVIDR-F.BLTLRCK-300X310MM

For the individual configuration of shelf trays
x 1 pcs
Push-in divider For professional and basic boltless racks

BLTLSHLFDIVIDR-F.BLTLRCK-300X410MM

For the individual configuration of shelf trays
x 1 pcs
Grid back wall For boltless rack

MSHBCK-F.STRGSHLF-1005MM

Wire grid rear wall for plug-in racks
x 1 pcs
Shelf connector For corner boltless rack

SAFEHOK-F.BLTLRCK

For connecting the shelves at the front
x 1 pcs
Connecting clamp For boltless rack

CONCLIP-F.BLTLRCK

Rack connection clip for the safe arrangement of double racks
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
Spare parts for this product:
Shelf support For boltless rack

SHLFCLIP-F.STRGSHLF

Support element for supporting shelves in the boltless rack
x 1 pcs
Mounting clip For grid walls

MNTCLIP-F.MSHWL

Clip for fastening the grid walls to the sides of the plug-in racks