Plastic expanding rivet without cap, with multiple slits
Plastic expanding rivet without cap multiple slits
EXPNDRRIV-PLA-VOLVO-(5,0-5,3MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Specified dimensions not binding. Subject to technical changes!
In the automotive industry and in all areas of fastening technology
![]() | |
Min./max. drill hole diameter | 5.00-5.20 mm |
Min./max. attachment thickness | 1.50-5.00 mm |
Head diameter (A) | 10.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 7.50 mm |
Colour | Black |
Material | PA 12 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot, Mercedes-Benz, Smart, Opel/Vauxhall, Renault, Volvo |
Corresponds to original spare part number | 7903072116, A0009900392, 167935, 7703072173, 947098 |
Installation location | Universal, Interior, Trim strip, Bodywork, Cladding |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt