Pipe linch pin
Steel zinc plated yellow for pipes
FLDPINLOK-PIP-(A2C)-D5,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For longitudinal connections
- With a third hole to mount the fastening chain
![]() | |
Nominal diameter (d1) | 5.5 mm |
Internal diameter (d2) | 35 mm |
Length (l1) | 63 mm |
Standards | WN 472 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt