Perseus fleece sweater
Fleece troyer Perseus
HALF ZIP PERSEUS ANTHRACITE XL
MODYF
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Soft fleece fabric
- Outer pocket and pen holder
- Reinforced shoulders and elbows
- Ribbed hem and cuffs
Colour | Anthracite |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 380 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Only solvents based on petroleum |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt