Perfect zinc spray
Metal surface, zinc spray perfect
ZNSPR-LIGHT-PERFECT-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
High layer thickness in first spray pass
- High degree of safety thanks to optimum weathering protection
- Minimum amount of time spent, as only one operation is required
- Good coverage
Versatile use with adjustable spray head
Large area and minor repairs can be carried out quickly and reliably with the variable spray head.
High degree of resistance to running
High degree of wear resistance
Tested corrosion protection in accordance with DIN
- Perfect zinc spray, light: 250 hours
- Perfect zinc spray: 500 hours
- Can be used for repairs in accordance with DIN EN ISO 1461
Spot weldable
Perfect zinc spray and Perfect light zinc spray contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. The remaining products protect the entire surface against rust. If the surface is damaged, the metal is no longer protected.
Not suitable as adhesive base for PU, MS polymer or hybrid sealing compounds.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For visual enhancement, repair and protection against corrosion of metallic surfaces.
The application surface must be clean, dry and free from grease. Remove rust and old loose paint, then sand and clean. Shake can vigorously for at least 2 minutes before use.
Contents | 400 ml |
Chemical basis | Modified alkyd resin |
Colour | Zinc, bright |
Gloss level | Glossy |
Min. curing time | 10 h |
Fully hardening/curing conditions | At recommended dry layer thickness |
Max. curing time | 12 h |
Resistance in salt-spray test | 250 h |
Max. temperature resistance | 240 °C |
Dust-drying time | 15 min |
Dry layer thickness (first back-and-forth motion) | 40 µm |
Conditions for dust-drying time | at recommended dry layer thickness |
Purity rating zinc | 99.99 % |
Zinc content in the dry film | 43 % |
Coating thickness | 40 µm |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Grip strength conditions | at recommended dry layer thickness |
Substrates with good adhesion | Ferrous metals, PMMA, Polycarbonate, Polystyrene, Zinc plated surfaces |
Spot weldable | Yes |
AOX-free | Yes |
Cross-cut test | MAN 0-1 |
Min./max. grip strength | 15-20 min |
Cross-cut test conditions | in accordance with DIN 53151 |
Conditions for resistance in salt-spray test | in accordance with DIN 50021 |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Min. flashing point | -42 °C |
Datasheets (1)
Certificates/ Documents (4)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt