Pan head tapping screws with recessed head H
ISO 7049 steel zinc nickel silver H shape C
SCR-PANHD-ISO7049-C-H2-(ZNSHL)-4,2X9,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
![]() | |
Material | Steel |
Surface | Zinc nickel silver |
Form | C |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 2.80 mm |
Internal drive | H2 |
Head type | Pan head |
Standards | ISO 7049 |
Thread type | Self-tapping screw thread |
Shape of tip | C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt