Paint spray Special, clear lacquer
Clear lacquer, nitro-alkydal quality Special
CLRLACSPR-SEMIGLOSS-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
High-grade nitro-alkydal quality
- Quick drying
- Easy to apply
- Very good coverage properties
- Good coverage
Can be coated with all common primers, filler products and paint types
Quick-drying paint resin
Formula does not contain heavy metals
Drying time at 20°C
- Dust-dry< 10 min.
- Tack-free < 20 min.
- Touch dry < 60 min.
Temperature-resistant up to +80°C
Storage temperature +15°C to +25°C and up to 60% rel. humidity. Optimum processing temperature is +20°C. No painting on surfaces coated with synthetic resin lacquers, as this can lead to lifting and rippling of the old paint.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Wide range of uses: Commercial vehicles, bodywork, radiators, window construction, steel construction etc. Recommended for repair work and parts painting. Solvent or water-based varnishes and sanded old varnishes are suitable surfaces.
Shake can vigorously for approx. 3 minutes before use. The application surface must be clean, dry and free from grease. Remove rust and old loose paint, sand and prime surface. Spraying distance: 20-25 cm. Maintain a flash-off time of approx. 5 minutes between spraying passes.
Chemical basis | Nitroalkydale |
Contents | 400 ml |
Colour | Transparent |
Gloss level | Semi-gloss |
Design | Round nozzle |
Dust-drying time | 10 min |
AOX-free | Yes |
Min. flashing point | -4 °C |
Density | 0.8 g/cm³ |
Conditions to maintain shelf life from production | at 15°C to 25°C and max. 60% relative humidity |
Shelf life from production | 36 Month |
Datasheets (1)
Services und Systeme rund ums Produkt