For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut setting pliers HES 512 D With twisted rod
Rivet nut setting pliers with patented force transmission for processing M5–M12 rivet nuts.
- Length: 550 mm
- Product weight (per item): 5330 g
Register now and access more than 125,000 products
Variants
- 60% less force required when setting rivet nuts compared to conventional hand-held rivet pliers on the market
- Patented tool-free quick-change system for threaded mandrels
- For processing aluminium, steel and stainless steel rivet nuts
- Clear stroke scale
- Supplied in robust metal case
- Threaded mandrels and chucks identical to rivet nut setting pliers HES 512
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!