Paint roller DW For dispersions and wall paints
ZEBRA paint roller DW
PNTROLL-DW-PA-PILEH12MM-W250MM-ID44MM
ZEBRA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Lint-free coating
- 100 % quality control and manual reworking ensure a lint-free coating
First class coating results
- The roller cover has good paint absorption and application properties
Shape retaining
- The fibres of the roller are characterised by excellent refluffing properties
No streaking at edges
- Trimmed sides prevents streaking at edges
Suitable for light-filling, high-coverage dispersion, latex, silicate and mineral paints as well as primers over large, easy-to-reach, smooth to textured surfaces
Width | 250 mm |
Roller pile height | 12 mm |
Outer diameter | 68 mm |
Internal diameter | 44 mm |
Suitable for painting agent | Dispersion paint |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt