Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRIPRESS® composite pipe

Composite pipe PRIPRESS
COMPOPIP-PRIPRESS-16X2-BNDL-200

Art.-no. 0878020100

EAN 4044448028444

-,--
price per selected packing unit
| Individual prices for customers after login
PRIPRESS® composite pipe

Art.-no. 0878020100

-,--
price per selected packing unit
Quantity
PU
x 200 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
  • Quick and easy installation

  • No deburring or calibration required, resulting in up to 30 % shorter installation times

  • Optimum safety during installation

  • Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state

  • Can be processed with conventional press tools (with TH press contours)

  • Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin

  • Application classes 1, 2, 4 and 5 according to EN ISO 21003-1

  • Multi-layer composite pipe PE-RT/AL/PE-RT

  • Concentrically pre-insulated according to DIN 1988

  • DVGW/ÖVGW tested and approved

  • Suitable for compressed-air systems up to 15 bar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Drinking water and heating installations

Instructions

Simply cut the pipe to length, insert it into the connector, check it and press it — and done.

Connection, tube diameter (d)

16 mm

Colour

White

Material

PE-RT/AL/PE-RT

Length

200 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRIPRESS® Connecting bend L

CONBND-PRIPRESS-L-16-15-300

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS ® connector

CON-PRIPRESS-16

For connecting PRIPRESS® composite pipe
x 10 pcs
PRIPRESS® PPSU connector

CON-PRIPRESS-PPSU-16

For connecting PRIPRESS® composite pipe
x 10 pcs
PRIPRESS® reducing coupling

REDRCON-PRIPRESS-20-16

For connecting PRIPRESS® composite pipe
x 10 pcs
PRIPRESS® transition with male thread

ADAPTFITT-PRIPRESS-16-MAL-1/2IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® transition with male thread

ADAPTFITT-PRIPRESS-16-MAL-3/4IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® transition With female thread

ADAPTFITT-PRIPRESS-16R-FEM-1/2IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® transition With female thread

ADAPTFITT-PRIPRESS-16R-FEM-3/4IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® transition with union nut

ADAPTFITT-PRIPRESS-UNNUT-16R-MAL-3/4IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® Blind plug

BLIPLG-PRIPRESS-16

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® transition with radial pressing nipple

ADAPTFITT-PRIPRESS-RADIAPRESNPL-16R-P15

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS ® wall bracket

WLBRKT-PRIPRESS-LONG-IT-16-RP1/2IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS ® wall bracket

WLBRKT-PRIPRESS-SHORT-IT-16-RP1/2IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS ® wall bracket with U-pass

WLBRKT-U-PRIPRESS-IT-16-RP1/2IN-16

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® insulating sleeve for wall bracket

INSUSLEV-PRIPRESS-WLBRKT-RP1/2IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® insulating sleeve for wall bracket

INSUSLEV-PRIPRESS-(U-WLBRKT)-RP1/2IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® T-piece

PCE-T-PRIPRESS-16

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® T-piece

PCE-T-PRIPRESS-16-20-16

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® T-piece PPSU

PCE-T-PRIPRESS-PPSU-16

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® T-piece PPSU

PCE-T-PRIPRESS-PPSU-16-20-16

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® T-piece With outlet for female thread

PCE-T-PRIPRESS-16-IT1/2-16

For distributing or merging media streams with PRIPRESS® composite pipes
x 10 pcs
PRIPRESS ® angled transition With female thread

ADAPTFITT-90°-PRIPRESS-FEM-16-1/2IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® angle 90°

CRNCON-PRIPRESS-90DGR-16-2

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS® 90° corner connector

CRNCON-PRIPRESS-PPSU-90DGR-16-2

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
PRIPRESS ® angled transition with male thread

ADAPTFITT-90°-PRIPRESS-MAL-16-1/2IN

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PRIPRESS® external bending spring

BNDSPG-PRIPRS-16

Prevents the kinking of pipes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information