PRIPRESS® T-piece
T-piece PRIPRESS
PCE-T-PRIPRESS-32-20-32
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For distributing or merging media streams, all connections for PRIPRESS® composite pipe
- Quick and easy installation
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Drinking water and heating installations
Connection, tube diameter | 32 mm |
Connection, tube diameter 2 | 20 mm |
Material | Brass CW725R |
Connection, tube diameter 3 | 32 mm |
Datasheets (0)
Services und Systeme rund ums Produkt