PRIPRESS® 4 m rod
Composite pipe rod PRIPRESS
COMPOPIP-PRIPRESS-ROD-32X3MM-4M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Quick and easy installation
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin
- Application classes 1, 2, 4 and 5 according to EN ISO 21003-1
- Multi-layer composite pipe PE-RT/AL/PE-RT
- Concentrically pre-insulated according to DIN 1988
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Drinking water and heating installations
Simply cut the pipe to length, insert it into the connector, check it and press it — and done.
![]() | |
Connection, tube diameter (d) | 32 mm |
Colour | White |
Material | PE-RT/AL/PE-RT |
Length | 4 m |
Datasheets (0)
Certificates/
Documents