PRINETO holder plate for wall angle
PRINETO holder plate for wall angle
AY-HOLDERPLATE-PRINETO-WLANGL-4POINT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Length | 55 mm |
Diameter of hole | 8.2 mm |
Hole distance | 40 mm |
Width | 55 mm |
Dicke | 3 mm |
Diameter of hole 2 | 5.2 mm |
Werkstoff | Steel |
Oberfläche | Zinc plated/coated |
Produktgewicht (per Stück) | 5.900 g |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt