PRINETO HD pipe
PRINETO HD pipe
TUB-PRINETO-STABIL-ROD-4M-25
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Multi-layer composite pipe
- For plumbing, heating and compressed air
- Approval in accordance with DVGW Worksheet W 542
- Base pipe made from cross-linked PE-X polyethylene in accordance with DIN 16892/16893 pipe series S 3.2 (for size 16-32)
- Laser butt-welded with aluminium layer and PE top layer
- Oxygen-tight in accordance with DIN 4726
- Application classes 1, 2, 4 and 5 in accordance with EN ISO 21003-1
- ÖVGW and other national approvals
- Connection with silver-coloured sliding sleeve
Suitable for plumbing and heating systems
Also suitable for pneumatic systems for air classes 1 to 4 in accordance with ISO 8573
Length of roll | 4 m |
Diameter | 25 mm |
Length | 60 m |
Wall thickness (s) | 4 mm |
Internal diameter | 18 mm |
Outer diameter (d) | 26 mm |
Material | Polymerised polyethylene |
Product weight (per item) | 308.000 g |
Heat conductance λ | 0.35 W/(m*K) |
Tensile strength | 23 N/mm² |
Colour | White |
Breaking elongation | 400 % |
Impact strength at -20°C | No breakage |
E module | 600 N/mm² |
Operating pressure | 10 bar |
Density | 0.94 g/cm³ |
Content per rm | 0.25 l |
Building material class | B2 - Normally inflammable |
Roughness inner pipe | 0.007 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt