PR-W 1030-S reinforced lock bar
Reinforced lock bars PR-W 1030-S
LOKBAR-(PR-W-1030-S)-BROWN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Meets the requirements of DIN 18104-1, VdS certified
- Secures the door across the entire width
- Both bolts grip tightly into the lock housing anchored in the masonry
- Double-turn closing
- The cylinder can be replaced to integrate the lock into locking systems
- The cylinder included in the scope of delivery does not correspond to VdS class A or higher approval. If VdS certification is required, an appropriate cylinder must be ordered separately.
- Low-noise drive components ensure that the reinforced lock bar can be operated easily and quietly
The fastening material included in the scope of delivery is suitable for door leaf thicknesses of 35-50 mm. For larger door leaf thicknesses, order the appropriate fastening material separately.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/15444655.jpg)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
House, side entrance or apartment entrance door
![]() | |
Material | Steel/aluminium |
Colour | Brown |
Type of closure | Keyed different |
DIN direction | DIN R/L |
Suitable for min./max. door width | 735-1030 mm |
Min. assembly width | 870 mm |
Width | 1006 mm |
Height | 65 mm |
Thickness | 45 mm |
Length of cover profile 1 | 1000 mm |
Type description | PR-W-1030-S |
Suitable for | Wooden doors |
Included in delivery | 1 x armoured bar PR-W-1030-S, incl. cylinder with 3 keys, 1 x fixing material, 1 x installation instructions |
Door leaf thickness (mm) | Cylinder length (mm) | Spacers Thickness 10 mm (piece) | Screws DIN 7984-8.8 (mm) |
35-50 | 30/60 (included in scope of delivery) | - | Included |
51-60 | 30/70 | 1 | Included |
61-70 | 30/80 | 2 | Included |
71-80 | 30/90 | 3 | M6 x 60 |
81-90 | 30/100 | 4 | M6 x 60 |
91-100 | 30/110 | 5 | M6 x 70 |
101-110 | 30/120 | 6 | M6 x 70 |