Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PR-W 1030-S reinforced lock bar
PR-W 1030-S reinforced lock bar - 1
PR-W 1030-S reinforced lock bar - 2
PR-W 1030-S reinforced lock bar - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PR-W 1030-S reinforced lock bar

For inward-opening folding and flush doors DIN right or DIN left made from wood, metal or plastic

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Meets the requirements of DIN 18104-1, VdS certified

  • Secures the door across the entire width

  • Both bolts grip tightly into the lock housing anchored in the masonry

  • Double-turn closing

  • The cylinder can be replaced to integrate the lock into locking systems

  • The cylinder included in the scope of delivery does not correspond to VdS class A or higher approval. If VdS certification is required, an appropriate cylinder must be ordered separately.

  • Low-noise drive components ensure that the reinforced lock bar can be operated easily and quietly
Notice

The fastening material included in the scope of delivery is suitable for door leaf thicknesses of 35-50 mm. For larger door leaf thicknesses, order the appropriate fastening material separately.

Application area

Specified dimensions not binding. Subject to technical changes!