Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

POWER microactive drying cloth

MICRODRYCLTH-POWER-L

Art.-no. 0899900191

EAN 4068362184635

-,--
price per selected packing unit
| Individual prices for customers after login
POWER microactive drying cloth

Art.-no. 0899900191

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Outstanding water absorption for efficient vehicle drying
  • The borderless POWER microactive drying cloth is equipped with the latest twisted-pile fibre technology

  • As a result, it has outstanding absorbing power and mops up large amounts of water on surfaces such as paint, glass and plastic in seconds

  • Extra-absorbent fibres ensure complete drying with no rework required, which saves valuable time during vehicle care activities

  • Glides over the surface, protecting even the most sensitive paints from micro-damage and scratches

  • Lint-free and streak-free for a flawless final result

  • Fast, reliable and gentle drying after every clean
Notice

We recommend washing the cloth before first use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for drying painted, glass and plastic surfaces immediately after washing a vehicle

  • For streak-free results on mirrors and windows without polishing

  • It can also easily handle demanding detailing and finishing after applying wax or seals

  • Developed to meet the highest demands in professional and workshop tasks
Instructions

To ensure a long service life and maximum absorbency, we recommend the following care tips


  • Rinse the cloth thoroughly after each use

  • Machine wash on its own at up to 60 °C and

  • do not use fabric softener

  • This helps the twisted-pile fibre technology maintain maximum performance and protection for your surfaces

Material

85% polyester, 15% polyamide

Length x width

40 x 40 cm

Colour

Medium grey

Length

40 cm

Width

40 cm

Coating weight per m²

1540 g

Product weight (per item)

240.000 g

Max. absorption

872 %

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PERFECT microfibre detergent

DETER-PERFECT-1LTR

Gentle cleaning and maximum care of microfibres
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information