Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PM 15-200 E COMPACT polisher

POLR-EL-(PM 15-200 E-COMPACT)

Art.-no. 57074530

EAN 4099618848568

-,--
price per selected packing unit
| Individual prices for customers after login
PM 15-200 E COMPACT polisher

Art.-no. 57074530

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Offers powerful 1,500 W performance and is ideal for precise polishing with a maximum polishing element diameter of 180 mm
  • Powerful and efficient for professional polishing work due to high power input

  • Versatile with variable speed control for different materials and surfaces

  • Safe working due to protective insulation, which provides additional protection against electric shocks

  • Compatible with a wide range of polishing elements due to the standardised thread type

  • Effortless working due to light tool weight

  • Long cable lengths enable flexible working even when further away from the socket

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1500 W

Min./max. idle speed

300-1900 1/min

Max. polishing element diameter

180 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.5 kg

Cable length

4 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hook and loop support plate

SPRTPLT-POLPAD-SMALL-HOKLP-M14-D125MM

For fastening polishing pads, lambskins etc. with hook and loop mounting
x 1 pcs
Hook and loop support plate

SPRTPLT-POLPAD-BIG-HOKLP-M14-D150MM

For fastening polishing pads, lambskins etc. with hook and loop mounting
x 1 pcs
Hook and loop support plate

SPRTPLT-POLPAD-HOKLP-M14-D80MM

For fastening polishing pads, lambskins etc. with hook and loop mounting
x 1 pcs
Mandrel M14

MNDRL-M14-(15-50MM)

Clamping range 15–50 mm
x 1 pcs
Mount for side handle

HOLD-(F.HNDL-SD)

x 1 pcs
Clamping mandrel with quick-change function

CLMPMNDRL-QC-M14

Suitable for 1, 2, and 4-groove systems for quickly and easily replacing the burnishing roller.
x 1 pcs
Face wrench, straight for angle grinders with M14 spindle thread

FCEWRNCH-SR

x 1 pcs
Hand guard for angle grinders

HNDPROT-AG-(EWS180-S/EWS230-S)

x 1 pcs
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS18X19

ZEBRA® professional-quality tools in a wide range of sizes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information