PLOW sling swivel
ATTCHSWIV-PLOW-3,4T-M20X30
Art.-no. 5162350144
EAN 4099618701955
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ball bearing enables rotation even under load
- Patented
- Tightening torque stamped on
- Tool-free installation and removal
- 360° rotation (adjustable in load direction)
- Ring can be swivelled 180°
- 100 % crack-tested screw, corrosion-protected
- Sleeve protects the load's contact surface
- Serial number
- Safety factor of 4 protects against breakage
- Thread sizes from M8 to M24; load capacities 0.4 to 4.7 t
- Operating temperature -20 °C to 200 °C without reduction
Datasheets(X)
![]() | |
Load-carrying capacity | 3.4 t |
Thread type x nominal diameter (d1) | M20 |
Thread length (l1) | 30 mm |
Material | Steel |
Surface | Lacquered |
Internal diameter (d2) | 70 mm |
Bracket width (d3) | 121 mm |
Body height (h3) | 67 mm |
Interior height (h2) | 53 mm |
Height (h1) | 161 mm |
Bracket diameter (s1) | 28 mm |
Thickness (b1) | 23 mm |
Diameter of contact surface (d4) | 67 mm |
Internal drive (is) | HS14 |
Max. torque | 100 Nm |
Product weight (per item) | 2940.000 g |
