One-handed clamp with rotatable handle
QCKCLMP-W.ROT-HANDLE-360DGR-300MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Innovative 12-stage rotating mechanism enables secure positioning of the handle around the rail.
- Even after the clamping process, the handle can be turned into different positions so that several clamps can be used in a small space.
- Easy and fast tool-free switching from clamping to spreading by changing the front clamping unit at the touch of a button.
- Release lever for loosening the clamp and quickly adjusting the clamping width.
- Large clamping flats for a secure hold of the workpieces.
- Plastic housing protects the mechanism against dust and dirt.
- Removable clamping jaws for flexible application.
- High clamping force for powerful clamping.
Datasheets(X)
Tension force | 1400 N |
Overhang (L2) | 80 mm |
Internal clamping width | 300 mm |
Min. external clamping width | 195 mm |
Max. external clamping width (L1 max.) | 465 mm |
Profile width (B) | 18 mm |
Profile thickness | 5 mm |
Material of handle | Plastic |
Product weight (per item) | 870.000 g |