Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Nylon abrasive fleece disc with fabric plate

Nylon abrasive fleece disc cloth plate
SNDDISC-NYLFLC-CLTHPLTE-D125MM

Art.-no. 05853125

EAN 4038898354635

-,--
price per selected packing unit
| Individual prices for customers after login
Nylon abrasive fleece disc with fabric plate

Art.-no. 05853125

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning welding seams, metal surfaces, wood and plastic

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).



Design and properties:


  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.


Minimal clogging with surface dust


Uniform, reproducible sanding results


Reduced heat development - cool grinding


  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface


  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material


  • Free of metals susceptible to corrosion

No contamination of material surface



For use on electric drills, straight grinders and flexible shafts



Plastic support flanges can be broken off in steps



For direct use on angle grinders


No additional support plate required



150-mm dia. for use on 180-mm angle grinders

Notice

General working and safety precautions:


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.


Caution: Coarse cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!


Observe operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Materials to be processed: For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.

  • Removing tempering colour, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues and cement and concrete residues.

  • Structuring, line matting, preparation and roughening up of surfaces

  • Light deburring work

  • Cleaning vehicle underbodies and for various other tasks in car body construction

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Colour

Black

Max. rotation speed

10000 rpm

Min. recommended rotation speed

4000 rpm

Max. recommended rotation speed

5000 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information